Beli kontaktor schneider 32a di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Chint Electromagnetic Contactor 18A 220V (Kontaktor Magnet)atribut:
- Coil Voltage: 220V
- Frequency: 50/60Hz
- Conventional Thermal Current: 32A
- Rated Insulation Voltage: 690V
- Rated Impulse Withstand Voltage: 8kV
- Schneider Electric Electromagnetic Contactor TeSys D Series (Kontaktor Magnet)atribut:
- Allowable Ambient Temperature (°C): -40 to 60, 60 to 70 (with derating)
- Auxiliary Contact: 1NO+1NC
- Contact Configuration: 3NO
- Installation Altitude (m): 0~3000
- Insulation Resistance (MΩ): >10 for signalling circuit
- Pollution Degree (Environment to Use): 3
- Protection: TH conforms to IEC 60068-2-30
- Protection Class: IP20 front according to IEC 60529
- Range: TeSys
- Specification: Product group: TeSys Deca; Protective cover: Yes; Signal circuit frequency (Hz) : 25 to 400; Overvoltage category: III
- Chint Electromagnetic Contactor NXC Series 4P (Kontaktor Magnet)atribut:
- AC-1 (A): 100
- Current (A): 80
- Main: 4P
- Coil Frequency (Hz): 50/60
- NXC Connector: NXC
- Coil Voltage (V): 24-400
- Chint Electromagnetic Contactor 25A (Kontaktor Magnet)atribut:
- Conventional Thermal Current (A): 40
- Frequency (Hz): 50/60
- Rated Impulse with Stand Voltage (kV): 8
- Rated Insulation Voltage (V) : 690
- Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)atribut:
- Product Name: TeSys K
- Chint Electromagnetic Contactor Mini AC (Kontaktor Magnet)atribut:
- AC-1 (A): 20
- AC-3 (A): 6
- Coil Frequency (Hz): 50/60
- NXC Connector: NXC
- Mini Type: M
- Chint Thermal Overload Relay (TOR)atribut:
- TM Relay: NXR
- Auxiliary Contact: 1NO+1NC
- Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)Deskripsi:The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.atribut:
- Electrical Durabiity: Up to 2.000.000 operations
- Mechanical Durabilty: Up to 10.000.000 operations
- Standard: IEC 60947-4-1
- Chint Electromagnetic Contactor 9A (Kontaktor Magnet)atribut:
- Coil Voltage (V): 220
- Frequency (Hz): 50/60
- Conventional Thermal Current (A): 20
- Auxiliary Contact: 1NO 1NC
- Rated Impulse with Stand Voltage (kV): 8
- Rated Insulation Voltage (V) : 690
- HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)Deskripsi:Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
- Chint Electromagnetic Contactor 50A 220V AC (Kontaktor Magnet)atribut:
- Coil Voltage: 220V
- Frequency: 50/60Hz
- Conventional Thermal Current: 80A
- Rated Insulation Voltage: 690V
- Rated Impulse Withstand Voltage: 8kV
- Schneider Electric Motor Circuit Breaker GV2 Series (Pemutus Sirkuit)atribut:
- Number of Pole: 3P
- TSURUMI PUMP Pump Submersible Resin Made Sewage & Wastewater Pump (Pompa Celup Limbah/Air Kotor)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjirProduk Submersible Resin-made Sewage & Wastewater Pump dari TSURUMI ini memiliki discharge rate 100-150 lpm tahan lama, kuat dan awet sangat cocok digunakan untuk keperluan industri, pengolahan , konstruksi dan aplikasi lainnyaatribut:
- Foreign Objects Passage Diameter (mm): 35
- OMRON Solid State Timer H3Y-2 (Pewaktu)atribut:
- Ambient Humidity to Use (%RH): 35~85
- Control Output: AC250V 5A resistive load (cosΦ = 1), minimum applicable load: DC5V 1mA (P level, reference value)
- Insulation Resistance (MΩ): 100 or more (with DC500V mega)
- Noise resistance: Square wave noise by noise simulator (pulse width 100ns / 1μs rising 1ns) ± 1.5kV
- Number of Pins: 8
- Operating Temperature Range (°C): -10 to 50 (no condensation or freezing)
- Outer Dimensions (WxDxH) (mm): 21.5 or less x 63 x 28 or less
- Protection Class: IP40
- Return Voltage: 10% or more of power supply voltage
- Safety Standard: UL 508, CSA C22.2 No.14, LR certified, CCC: GB/T 14048.5, EN 61812-1, IEC 60664-1 2.5kV/2 compliant
- Static Resistance (kV): 4 (malfunction), 8 (destruction)
- Storage Temperature (°C): -25 to 65 (no condensation or freezing)
- Timed Contacts: 2c
- Type: Monofunction timer
- Bantex Expanding/Accordion Map Folder (Map Harmonika)Deskripsi:Map harmonika, terbuat dari bahan PP yang fleksibel. Dilengkapi dengan 12 kantong, tabs, insert dan tali pengunci elastis.atribut:
- Pocket: 12 Pockets
- Material: Plastic Polypropylene
Daftar Harga kontaktor schneider 32a Terbaru November 2026
| Chint Electromagnetic Contactor 18A 220V (Kontaktor Magnet) | Rp189.900 |
| Schneider Electric Electromagnetic Contactor TeSys D Series (Kontaktor Magnet) | Rp1.699.900 |
| Schneider Electric Electromagnetic Contactor TeSys Deca 3 Poles AC 3 (Kontaktor Magnet) | Rp309.900 |
| Chint Electromagnetic Contactor NXC Series 3P (Kontaktor Magnet) | Rp1.999.900 |
| Chint Electromagnetic Contactor NXC Series 4P (Kontaktor Magnet) | Rp1.999.900 |
| Chint Electromagnetic Contactor 25A (Kontaktor Magnet) | Rp229.900 |
| Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet) | Rp139.900 |
| Schneider Electric TeSys LRD Thermal Overload Relays (Relai Beban Lebih) | Rp319.900 |
| Chint Electromagnetic Contactor Mini AC (Kontaktor Magnet) | Rp139.900 |
| Chint Thermal Overload Relay (TOR) | Rp189.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/P102226117-1.jpg)
/pgP112471916-1.jpg)
/71P103103253-789.jpg)
/l4P109164760-1.jpg)
/lwP109164788-1.jpg)
/P102226124-1.jpg)
/nnP102072851-84.jpg)
/5xP104050213-138.jpg)
/0oP109165024-1.jpg)
/epP109165529-1.jpg)
/P102040379-1.jpg)
/jdP103844697-1.jpg)
/chP105076449-1.jpg)
/P102125618-1.jpg)
/P102226131-1.jpg)
/jiP101553702-42.jpg)
/kaP104049730-90.jpg)
/l5P105424761-1.jpg)
/r2P112446974-1.jpg)
/arP102098387-5.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)